Apply to be a TradeMaster!
Main product image of Cuvee R15 Bar 17" Bowl Undermount Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Cuvee R15 Bar 17" Bowl Undermount Sink (Stainless Steel)

Brand:
Blanco
SKU:
524755
Rating:
(0)
Q&A:
(0)
Cuvee R15 Bar 17" Bowl Undermount Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$747.60 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Features:
    German engineered with 304 series, 16-gauge stainless steel
  • Practical 15 mm radius corners for easy cleaning
  • X-pattern drain grooves help quickly remove water from the sink
  • 18/10 chrome-nickel content for excellent durability and corrosion resistance
  • Rear-positioned drain holes maximize cabinet storage space

    Specs

    –
    Product Type:

    Bar Sink

    Finish:

    Satin

    Material:

    Stainless Steel

    Series:

    Cuvee

    Installation Type:

    Undermount

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy