Apply to be a TradeMaster!
Main product image of Cerana 30" Fireclay Single Bowl Apron-Front Farmhouse Sink - White, 525010
Magnifying glass
Hover image to zoom

Cerana 30" Fireclay Single Bowl Apron-Front Farmhouse Sink - White, 525010

Brand:
Blanco
SKU:
525010
Rating:
(0)
Q&A:
(0)
Cerana 30" Fireclay Single Bowl Apron-Front Farmhouse Sink - White, 525010
Magnifying glass
Hover image to zoom
$970.20 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Apron
Product Highlight: Material
Fireclay
Product Highlight: Finish
White

Description

–
The BLANCO CERANA 30" FARMHOUSE SINK is the first ceramic sink with two different corner styles, providing a reversible design. Choose between a more traditional or contemporary corner design and customize your installation. Hand-finishing techniques and high-firing temperatures used in the production of BLANCO Fireclay result in smooth edges and a beautiful, smooth and glossy surface that is incredibly durable. Leading-edge production methods, special manufacturing techniques and decades of experience ensure that the quality of BLANCO fireclay remains consistently high. The CERANA 30" is suitable for all kitchens, laundry rooms and mudrooms. Combine the CERANA 30" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • Reversible design allows for two different corner styles depending on your style preference
  • Center drain location
  • Hand-finished fireclay surface is chip, stain and heat resistant
  • Basket strainer sold separately
  • Optional accessories include grid (item #236714) and decorative drain cover (item #517666)
  • All BLANCO sinks feature a limited lifetime warranty

Specs

–
Product Type:

Sink

Warranty:

Limited Lifetime

Installation Type:

Apron

Material:

Fireclay

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy