Apply to be a TradeMaster!
Main product image of Cerana 33" Fireclay Single Bowl Apron-Front Farmhouse Sink - White, 525012
Magnifying glass
Hover image to zoom

Cerana 33" Fireclay Single Bowl Apron-Front Farmhouse Sink - White, 525012

Brand:
Blanco
SKU:
525012
Rating:
(0)
Q&A:
(0)
Cerana 33" Fireclay Single Bowl Apron-Front Farmhouse Sink - White, 525012
Magnifying glass
Hover image to zoom
$1,192.92 each
In Stock
In Stock
Get 26 Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
White
Product Highlight: Installation Type
Apron

Description

–
The BLANCO CERANA 33" FARMHOUSE SINK is the first ceramic sink with two different corner styles, providing a reversible design. Choose between a traditional or contemporary corner design and customize your installation. Hand-finishing techniques and high-firing temperatures used in the production of BLANCO Fireclay result in smooth edges and a beautiful, smooth and glossy surface that is incredibly durable. Leading-edge production methods, special manufacturing techniques and decades of experience ensure that the quality of BLANCO fireclay remains consistently high. The CERANA 33" is suitable for all kitchens, laundry rooms and mudrooms.
Features
  • Reversible design allows for two different corner styles depending on your style preference
  • Center drain location
  • Hand-finished fireclay surface is chip, stain and heat resistant
  • Basket strainer sold separately
  • Optional accessories include grid (item #236711) and decorative drain cover (item #517666)
  • All BLANCO sinks feature a limited lifetime warranty

Specs

–
Material:

Fireclay

Warranty:

Limited Lifetime

Finish:

White

Product Type:

Sink

Installation Type:

Apron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy