Apply to be a TradeMaster!
Main product image of Precis Bar 13.75" x 18" Sink (Soft White)
Magnifying glass
Hover image to zoom

Precis Bar 13.75" x 18" Sink (Soft White)

Brand:
Blanco
SKU:
527404
Rating:
(0)
Q&A:
(0)
Precis Bar 13.75" x 18" Sink (Soft White)
Magnifying glass
Hover image to zoom
$461.50 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Soft White
Product Highlight: Material
Silgranit

Description

–
Features:
    Made in Canada and Germany
  • Made of SILGRANIT, premium granite composite
  • Withstands heavy cookware, hot bakeware and scuff marks
  • Food-safe surface protects against bacteria
  • Rear-positioned drain location for maximum usable bowl and cabinet storage

    Specs

    –
    Finish:

    Soft White

    Material:

    Silgranit

    Series:

    Precis

    Product Type:

    Bar Sink

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy