Apply to be a TradeMaster!
Main product image of Rondo SILGRANIT 18" Dual Mount Bar Sink - Volcano Gray, 527416
Magnifying glass
Hover image to zoom

Rondo SILGRANIT 18" Dual Mount Bar Sink - Volcano Gray, 527416

Brand:
Blanco
SKU:
527416
Rating:
(0)
Q&A:
(0)
Rondo SILGRANIT 18" Dual Mount Bar Sink - Volcano Gray, 527416
Magnifying glass
Hover image to zoom
$460.85 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Volcano Gray
Product Highlight: Installation Type
Drop-In, Undermount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Silgranit

Description

–
The RONDO SINK features a compact single bowl design, making it the perfect addition for the wet bar or prep zone. The dual mount sink features a smooth, rounded shape. Made of SILGRANIT, BLANCO kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the RONDO sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Optional accessories include decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Finish:

Volcano Gray

Installation Type:

Drop-In

Undermount

Product Type:

Sink

Warranty:

Limited Lifetime

Material:

Silgranit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy