Apply to be a TradeMaster!
Main product image of 1/4" OD Brass Compression Cap, Lead Free
Magnifying glass
Hover image to zoom

1/4" OD Brass Compression Cap, Lead Free

Brand:
Bluefin
SKU:
BCCP025
Rating:
(7)
Q&A:
(0)
1/4" OD Brass Compression Cap, Lead Free
Magnifying glass
Hover image to zoom
$0.93 each
In Stock
In Stock
Get 8,906 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Brass Compression Cap (Lead Free)

Specs

–
Size:

1/4"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C6802

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" OD Brass Compression Cap, Lead Free
SKU: BCCP038
Bluefin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Definitely

Seamless transaction excellent service.
Dewsobbi
NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will definitely buy again in the future!

Great product for a great price!
G. H.
Eugene Or
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great cap for a unused stop

A had an additional stop under a kitchen sink that was not in use and customer wanted ease of mind, so I opted to add a cap.
Rotty
San Antonio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I bought this to cap off water line for a humidifier and it worked perfectly
Larry
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

it works
colitis
berkeley
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works great
non
berkeley ,ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, good price.

Great product to insure no leaks during projects, where the supply lined are disconnected.
Kory
Antelope, Or.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy