Apply to be a TradeMaster!
Main product image of 132 GPH Automatic Condensate Pump w/ Safety Switch and Tubing, 18' Lift
Magnifying glass
Hover image to zoom

132 GPH Automatic Condensate Pump w/ Safety Switch and Tubing, 18' Lift

Brand:
Bluefin
SKU:
BF-CONSST-18
Rating:
(0)
Q&A:
(0)
132 GPH Automatic Condensate Pump w/ Safety Switch and Tubing, 18' Lift
Magnifying glass
Hover image to zoom
BF-CONSST-18 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
This item is a 132 GPH Automatic Condensate Pump w/ Safety Switch and Tubing, 18' Lift manufactured by Bluefin. This pump has a flow rate of 132 GPH and features an automatic switch.

Specs

–
Type:

Condensate

Max Head (Ft):

18

Flow Rate (GPH):

132

Includes:

Auto Switch

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm