Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black Merchant Half Couplings (Imported)
2" Black Merchant Half Coupling
Brand:
Bluefin
SKU:
BLMHC200
Rating:
(2)
Q&A:
(0)
Hover image to zoom
BLMHC200 has been discontinued
Discontinued May 8, 2024
This product was discontinued by the manufacturer.
This item replaces:
MBHC0200
Direct Replacement:
2" Black Merchant Half Coupling
Brand:
Bluefin
SKU:
BLMHC200C
(0)
Order by
6PM
, receive 140 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
Steel
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
2" Black Merchant Half Coupling
Specs
–
Size:
2"
Material:
Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1" Black Merchant Half Coupling
SKU:
MBHC0100
Everflow
2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT200
Bluefin
T304 1/2" Stainless Steel Half Coupling
SKU:
K411H-08
Merit Brass
3/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT075
Bluefin
Product Reviews
4.5
out of 2 reviews
100%
would recommend this product
4.5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
I have purchased these many times
Good product
Tim
Albuquerque
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again.
This is just what we needed.
Rick
Springfield, OH
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video