Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Nipples (Imported)
2-1/2" x 10" Black Nipple
Brand:
Bluefin
SKU:
BLN250-1000
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BLN250-1000 has been discontinued
Discontinued February 6, 2024
This product was discontinued by the manufacturer.
This item replaces:
BLN-25100, NPBL2510
Direct Replacement:
2-1/2" x 10" Black Nipple
Brand:
Everflow
SKU:
NPBL2510
(28)
Order by
today
, receive 22 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2-1/2"
10" Length
150 psi
Threaded Connection
Male Thread Type
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
2-1/2" Black Nipple
Specs
–
Size:
2-1/2"
Product Type:
Black Nipple
Length (Inches):
10"
Pressure Rating:
150 psi
Thread Type:
Male
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2-1/2" x 24" Black Nipple
SKU:
PCBL2524
Everflow
2-1/2" x 7" Black Nipple
SKU:
NPBL2570
Everflow
2-1/2" x 8" Black Nipple
SKU:
NPBL2580
Everflow
2-1/2" x 18" Black Nipple
SKU:
PCBL2518
Everflow
2-1/2" x 12" Black Nipple
SKU:
NPBL2512
Everflow
2-1/2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT250
Bluefin
×
Video