The Day Savers – A National Tradesmen Day Contest
Main product image of 2" x 3" Schedule 80 Heavy Duty Black Nipple
Magnifying glass
Hover image to zoom

2" x 3" Schedule 80 Heavy Duty Black Nipple

Brand:
Bluefin
SKU:
BLNH200-300
Rating:
(1)
Q&A:
(0)
2" x 3" Schedule 80 Heavy Duty Black Nipple
Magnifying glass
Hover image to zoom
BLNH200-300 has been discontinued
Discontinued February 6, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
2" x 3" Schedule 80 Heavy Duty Black Nipple
Brand:
Everflow
SKU:NPXB2030
(7)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
2"
Product Highlight: Length (Inches)
3" Length

Description

2" x 3" Black Schedule 80 Heavy Duty Nipple

Specs

Product Type:

Black Nipple

Type:

Schedule 80

Size:

2"

Length (Inches):

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

2" x 3-1/2" Schedule 80 Heavy Duty Black Nipple
SKU: NPXB2035
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

When you need an item, fast these are the people you go to.

We needed this for the Hermits Peak fire in New Mexico to hook a large water tank up to apparatus and none could be found locally. We had this item overnighted to us and the tank was placed back in service within 18 hours. In conclusion, when you need help fast, these are the people you should go to for items they carry on hand.
Rich K.
Santa Fe New Mexico
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?