Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1-1/4" Black Reducing Tee
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1-1/4" Black Reducing Tee

Brand:
Bluefin
SKU:
BLT075-075-125C
Rating:
(0)
Q&A:
(0)
3/4" x 3/4" x 1-1/4" Black Reducing Tee
Magnifying glass
Hover image to zoom
$5.25 each
In Stock
In Stock
Get 96 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1-1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

  • Material: Black Malleable Iron
  • Connection: Threaded
  • Thread Type: Female
  • Features: Meets or exceeds all applicable ASTM and ANSI standards
  • 100% pressure tested before leaving the factory

Note: Tees read as follows: Side x Side x Middle

Specs

–
Material:

Malleable Iron

Size:

3/4" x 3/4" x 1-1/4"

Connection Type:

Threaded

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy