Apply to be a TradeMaster!
Main product image of 3/8" x 11" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/8" x 11" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN038-1100
Rating:
(1)
Q&A:
(0)
3/8" x 11" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$16.49 each
BOX UP & SAVE 11%
$366.00 box of 25
$14.64 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
11" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

3/8"

Application:

Schedule 40

Length (Inches):

11"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast service and reasonable pricing

Finding pre-cut brass pipe is not easy, and I tend to shy away from threading it myself because it always rips at the end of the cut. It was nice to find a company that had it in stock.
Walrus
VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy