Apply to be a TradeMaster!
Main product image of 1-1/2" x 8" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" x 8" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN150-800
Rating:
(0)
Q&A:
(0)
1-1/2" x 8" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$42.82 each
BOX UP & SAVE 11%
$952.25 box of 25
$38.09 each
In Stock
In Stock
Get 22 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
8" Length

Description

–
1-1/2" x 8" Brass Nipple

Specs

–
Size:

1-1/2"

Length (Inches):

8"

Application:

Schedule 40

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 12" Brass Nipple (Lead Free)
SKU: BRN150-1200
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy