Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Reducing Couplings (Imported)
2" x 1-1/4" Galvanized Malleable Reducing Coupling
Brand:
Bluefin
SKU:
GVC200-125
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GVC200-125 has been discontinued
Discontinued August 17, 2023
This product has been discontinued.
Direct Replacement:
2" x 1-1/4" Galvanized Malleable Reducing Coupling
Brand:
Bluefin
SKU:
GVC200-125C
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2" x 1-1/4"
150 psi
Galvanized
Specs
–
Size:
2" x 1-1/4"
Pressure Rating:
150 psi
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2" x 3/4" Galvanized Malleable Reducing Couplings
SKU:
GMRC2002
Everflow
2" x 1-1/4" Galvanized Malleable Reducing Elbow
SKU:
GMRL2003
Everflow
2" x 2" x 1-1/4" Galvanized Reducing Tee
SKU:
GMRT2004
Everflow
2" x 3/4" x 2" Galvanized Reducing Tee
SKU:
GMRT2008
Everflow
1" x 3/4" x 1" Galvanized Reducing Tee
SKU:
GMRT1008
Everflow
2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT200
Bluefin
2" Electro-Galvanized Split Ring Extension Hanger (Hinged)
SKU:
GVSR200H
Bluefin
1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT125
Bluefin
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video