Apply to be a TradeMaster!
Main product image of 1" Galvanized Floor Flange w/ Holes
Magnifying glass
Hover image to zoom

1" Galvanized Floor Flange w/ Holes

Brand:
Bluefin
SKU:
GVFF100
Rating:
(6)
Q&A:
(1)
1" Galvanized Floor Flange w/ Holes
Magnifying glass
Hover image to zoom
$7.20 each
BOX UP & SAVE 25%
$81.00 box of 15
$5.40 each
In Stock
In Stock
Get 34 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

great company

a wide variety of good products, fair prices and fast shipping, you cant ask for more
bobb
florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for price

Decent floor flanges. Can't beat the price
Ckparson
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bit different look than stock picture

It's an okay flange. 1" galvanized version. Used to make/mount a pullup bar. Aesthetically the design has changed and does not match the photo. Older ones looked like the the photo. This new design has a different mold and is not as flat and simple.
Flangey the Flange User
Anytown, USA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

No Issues as described.
Totten
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pipe flanges work great.

Better value than the local stores.
Mel
Lou. KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wouldn't do business with anyone else

Wouldn't do business with anyone else. Great sales staff, lowest prices, high quality product. What else can you ask for?
Skip
Magnolia, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the 1" galvanized floor flange w/ Holes 1" in diameter or is the hole 1"?

Asked by Chrystal 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It accepts 1" NPT male pipe threads.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy