Apply to be a TradeMaster!
Main product image of 1/2" x 10" Galv Nipple
Magnifying glass
Hover image to zoom

1/2" x 10" Galv Nipple

Brand:
Bluefin
SKU:
GVN050-1000C
Rating:
(0)
Q&A:
(0)
1/2" x 10" Galv Nipple
Magnifying glass
Hover image to zoom
$5.76 each
BOX UP & SAVE 15%
$122.50 box of 25
$4.90 each
Backorder
Backorder
Get it Mon, Jan 18 - Mon, Apr 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized
Product Highlight: Length (Inches)
10" Length

Description

–
This 1/2" x 10" Galvanized Nipple is manufactured by Bluefin.

Specs

–
Product Type:

Galvanized Nipple

Material:

Galvanized

Application:

Schedule 40

Plumbing

Thread Type:

Male

Connection Type:

Threaded

Length (Inches):

10"

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy