Shop Resideo Sale
Main product image of 1-1/4" x 8" Galv Nipple
Magnifying glass
Hover image to zoom

1-1/4" x 8" Galv Nipple

Brand:
Bluefin
SKU:
GVN125-800C
Rating:
(0)
Q&A:
(0)
1-1/4" x 8" Galv Nipple
Magnifying glass
Hover image to zoom
$6.35 each
BOX UP & SAVE 6%
$89.70 box of 15
$5.98 each
In Stock
In Stock
Get 95 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized
Product Highlight: Length (Inches)
8" Length

Specs

–
Length (Inches):

8"

Size:

1-1/4"

Product Type:

Galvanized Nipple

Material:

Galvanized

Application:

Plumbing

Schedule 40

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy