Apply to be a TradeMaster!
Main product image of 1-1/4" Galvanized Malleable Union
Magnifying glass
Hover image to zoom

1-1/4" Galvanized Malleable Union

Brand:
Bluefin
SKU:
GVU125
Rating:
(1)
Q&A:
(0)
1-1/4" Galvanized Malleable Union
Magnifying glass
Hover image to zoom
GVU125 has been discontinued
Discontinued June 15, 2023
This product has been discontinued.
Direct Replacement:
1-1/4" Galvanized Malleable Union
Brand:
Bluefin
SKU:GVU125C
(0)
Order by 6PM, receive 45 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1-1/4"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 12" Galvanized Steel Nipple
SKU: NPGL1112
Everflow

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Imported or domestic

Sometimes you just need to suck it up and go with the imported fittings. I know the quality is not the same as the domestic products but I use these in a low pressure setting and I have not had any problems with these. They do have a tendency to rust easier than domestic.
JarheadJim
Powder Springs, Georgia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?