Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
PVC Ball Valves
Single Union Ball Valves
3/4" White PVC Single Union Ball Valve (Solvent Ends)
Brand:
Bluefin
SKU:
PVBVSUS075
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PVBVSUS075 has been discontinued
Discontinued February 26, 2024
This product has been discontinued.
This item replaces:
1107WS
Product Highlights
–
3/4"
Socket x Socket Connection
PVC
T-Handle
White
150 PSI @ 73°F
Description
–
Suitable For Schedule 40 & 80 Pipe
Rated at 150 PSI @ 73° F
EPDM O-Rings
Full Port Valve
Valve Disassembles To Easily Replace and Clean Internals
Specs
–
Size:
3/4"
Color:
White
Connection Method:
Socket
Connection Type:
Socket x Socket
Material:
PVC
Features:
EPDM O-Ring
Pressure Rating:
150 PSI @ 73°F
Application:
Plumbing
Handle Style:
T-Handle
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video