Apply to be a TradeMaster!
Main product image of 1/2" NPT Chrome Aerating Water Saver Shower Head
Magnifying glass
Hover image to zoom

1/2" NPT Chrome Aerating Water Saver Shower Head

Brand:
Bluefin
SKU:
SHC-100
Rating:
(2)
Q&A:
(0)
1/2" NPT Chrome Aerating Water Saver Shower Head
Magnifying glass
Hover image to zoom
$10.37 each
BOX UP & SAVE 7%
$192.40 box of 20
$9.62 each
In Stock
In Stock
Get 34 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–

1/2" NPT Chrome Aerating Water Saver Shower Head

The Bluefin SHC-100 is a 1/2" NPT chrome aerating water saver shower head constructed of C3604 brass alloy. This shower head delivers a flow rate of 2.5 gallons per minute while mixing air and water for an invigorating spray, designed for residential and light commercial applications.

Key Features & Benefits

  • Permanent Built-In Water Restrictor: limits flow to 2 to 2.5 gpm depending on water pressure
  • Air-Injecting Aerating Technology: mixes air and water to create an invigorating spray pattern while conserving water
  • 1/2" NPT Connection: threads directly onto standard 1/2" NPT shower arms
  • Chrome Finish: corrosion-resistant chrome plating complements most bathroom fixtures
  • C3604 Brass Alloy Construction: durable brass body resists wear and provides long service life
  • Flow Rate of 2.5 GPM: restricts water flow to conserve water without sacrificing shower performance

Compatibility & Requirements

This shower head requires a standard 1/2" NPT threaded shower arm. The built-in restrictor cannot be removed and limits flow to 2 to 2.5 gpm depending on incoming water pressure. Installation should comply with local plumbing codes and water conservation regulations. No additional components are required for basic installation, though plumber's tape or thread sealant is recommended for leak-free connections.

Installation & Care

Wrap the shower arm threads with plumber's tape in a clockwise direction. Thread the shower head onto the arm by hand and tighten with an adjustable wrench, using a cloth to protect the chrome finish. Avoid overtightening to prevent damage to the threads or internal components. Clean the exterior chrome surface with a soft cloth and mild soap solution. Do not use abrasive cleaners or scouring pads. Check connections periodically for leaks and retighten if necessary.

What's Included

  • 1/2" NPT Chrome Aerating Water Saver Shower Head

Warranty & Support

Warranty Information is available. Specification Sheet is available.

Frequently Asked Questions

Q: Can this shower head help with low water pressure?
A: The aerating technology mixes air into the water stream to create a fuller spray feel, which can make the existing pressure feel more substantial, though it does not increase actual water pressure.

Q: Does the chrome finish resist rust and corrosion?
A: The chrome plating over the C3604 brass alloy body provides corrosion resistance for typical bathroom environments when properly maintained with regular cleaning.

Specs

–
Size:

1/2"

Product Type:

Shower Head

Finish:

Chrome

Material:

Brass

Type:

Shower Head

Flow Rate (GPM):

2.5

Brass Alloy:

C3604

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent in every way

My order was delivered promptly, and the shower head itself was easy to install and seems to be made of high-quality materials.
Pierre
Rural Western New York State
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy to find this product

This is a low flow shower head that actually gives a good shower by injecting air into the stream of water. I have used this shower head in the past, but it is hard to find at the usual retailers. In addition to carrying this item, Supply House also gives great customer service!
ALEX
Leicester, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy