Apply to be a TradeMaster!
Main product image of 2" White Shower Head w/ Plastic Ball, 2.5 GPM
Magnifying glass
Hover image to zoom

2" White Shower Head w/ Plastic Ball, 2.5 GPM

Brand:
Bluefin
SKU:
SHW-200
Rating:
(0)
Q&A:
(0)
2" White Shower Head w/ Plastic Ball, 2.5 GPM
Magnifying glass
Hover image to zoom
$2.17 each
Backorder
Backorder
Get it Thu, Jan 7 - Thu, Apr 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Finish
White
Product Highlight: Material
Plastic

Description

–
2" White shower head with plastic ball. Flow rate of 2.5 gpm.

Specs

–
Product Type:

Shower Head

Size:

2"

Flow Rate (GPM):

2.5

Finish:

White

Material:

Plastic

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy