Apply to be a TradeMaster!
Main product image of 3/8" Red PEX-b Tubing (1000 ft Coil)
Magnifying glass
Hover image to zoom

3/8" Red PEX-b Tubing (1000 ft Coil)

Brand:
Bluefin
SKU:
T038-1000-R
Rating:
(16)
Q&A:
(9)
3/8" Red PEX-b Tubing (1000 ft Coil)
Magnifying glass
Hover image to zoom
Direct Replacement:
3/8" Red PEX-b Tubing (1000 ft Coil)
Brand:
Bluefin
SKU:TU038-1000-R
(16)
Order by 6PM, receive 5 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
Push Fit, Crimp, PEX Compression, PEX Press, Clamp
Product Highlight: Inside Diameter
0.35" ID
Product Highlight: Outside Diameter
0.5" OD
Product Highlight: Length (Feet)
1000' Length

Description

–
Please Note: PEX tubing is unstable under UV light. To ensure the long term stability of PEX, care must be taken to avoid overexposing the product to sunlight, both before and after the time of installation.

Bluefin PEX-b pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Bluefin PEX-b pipe allows for fast and easy installation.

Specs

–
Length (Feet):

1000'

Size:

3/8"

Fitting System Compatibility:

Push Fit

Crimp

PEX Compression

PEX Press

Clamp

Material:

PEX

Grade:

PEX-b

Color:

Red

Inside Diameter:

0.35"

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Outside Diameter:

0.5"

Warranty:

25 Year

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 16 reviews
100% would recommend this product
4.88
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

3/8 pex tubing

Showed up on time packaged well and is in perfect working order. I would recommend this product and supplier.
VS

Most Liked Negative Review

glass rack

I order a 100 feet of this tubing about six months ago. It was used to cover 5/16" rod divders on a harp rack. The harp rack used to transport Insulated Glass Units( the double pane glass in windows) It has done pretty well against the sharp edges of the glass. That is why I order the additional 1500 feet to commplete the recovering of 6 harp racks
Showing 1-10 of 16 reviews

Durable product

I use this product for irrigation drip lines in an orchard. They work very well and can withstand the weather. When it does fail, it is easy to repair.
MKO
Kansas City, MO
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be purchasing more material from them.

I have purchased Pex plumbing products 2-times now and both times everything went very good. Material was received within time I was told and all items ordered were received correctly. I will be ordering their material again when ever needed.
Ben
Kirkwood, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex

Great price and fast delivery I will definitely be ordering again in the future
Nic
TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked just as I'd hoped

Great service and very quick shipping. Thank you
Todd
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price and delivery times in can find.

Great products, best prices, always on time deliveries. What more can you ask for?
RonC
Herscher,IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Google product

Great product. I use it all the time
Jess
Santa,ana ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and quick shipping

I came up short on our hydronic floor project and the flooring was going to be installed in the next couple days. Supply House came through.
Richie
Douglassville,PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Return customer

This product was perfect for our project. Fast delivery. No complaints at all.
LW&F
Soperton, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect tubing for marine application

This tubing is difficult to find in quantity bc it's 3/8 I'd, 1/2 od, which is used in many boats. I am refitting an older trawler and Supply House stocked it at a great price. Thanks, Guys!
Bill F.
SW Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality at a great price

Hard to find size for mobile home.
Lish
Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: can you use in a 1 man shop/ home use ?? for air compressor light duty only thank you for your time

Asked by robert 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

PEX tubing is only rated for use with water, not compressed air.

Was this review helpful to you?

Q: Is the Rifeng Pex Pipe Type A, B, or C?

Asked by Joe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Rifeng is pex B.

Was this review helpful to you?

Q: Is the Bluefin Pex Pipe Type A, B, or C?

Asked by Joe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Bluefin is pex B.

Was this review helpful to you?

Q: what is the rating for air pressure

Asked by george 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

they arent rated that way. but Rifeng pex is rated to 180PSI

Was this review helpful to you?

Q: Does the Rifeng or Bulldog PEX carry the NSF 61 Listing for potable water ?

Asked by kcopp 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, This Rifeng tubing is approved for use with potable water systems.

Was this review helpful to you?

Q: how does it handle sunlight (UV)

Asked by Armin 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

PEX tubing should not be installed or left in a location with UV light for extended periods of time. The light will degrade and damage the PEX leaving it brittle and subject to failure.

Was this review helpful to you?

Q: We have a cabin in the mountains that we close up for the winter due to the snow. Can this tubing withstand freezing temperatures without bursting or cracking?

Asked by Ron 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Since it has some flexibility, PEX tubing has better freeze resistance than rigid pipe (copper, etc.). PEX can still burst, however, if water freezes inside of it. Although there is some extra leeway with PEX, we would never recommend allowing water to freeze in the lines. You should drain the system during the winter months.

Was this review helpful to you?

Q: Max pressure rating at temps? Not listed on any sizes I have checked.

Asked by Dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Rifeng lists 160psi at 73F and and 100psi at 180F.

Was this review helpful to you?

Q: I want to run a new PEX water line for an RO unit and intend to run in a concealed space. Is this safe for the concealed locations (run thur the framing behind the sheetrock and under the floor as well). I don't want to use copper.

Asked by Al 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PEX tubing is safe for installation in concealed locations and under floors. It can also be buried outdoors. PEX is not rated for UV exposure, so it should never be installed in areas exposed to direct sunlight.

Was this review helpful to you?