Apply to be a TradeMaster!
Main product image of 1-1/4" x 6", 22 Gauge, Slip Joint Elbow (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" x 6", 22 Gauge, Slip Joint Elbow (Chrome Plated)

Brand:
Bluefin
SKU:
TB622-125-6SJ
Rating:
(0)
Q&A:
(0)
1-1/4" x 6", 22 Gauge, Slip Joint Elbow (Chrome Plated)
Magnifying glass
Hover image to zoom
$6.89 each
BOX UP & SAVE 16%
$144.50 box of 25
$5.78 each
In Stock
In Stock
Get 13 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Finish
Chrome Plated
Product Highlight: Connection Type
Slip-Joint Connection

Description

1-1/4" x 6", 22 Gauge, Slip Joint Elbow (Chrome Plated)

Features:
  • Brass, 22 gauge
  • S/J connect
  • Comes w/2 nuts & 2 washers
  • With UPC bar code

Specs

Size:

1-1/4"

Length (Inches):

6"

Finish:

Chrome Plated

Brass Alloy:

H63

Gauge:

22

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy