Apply to be a TradeMaster!
Main product image of 1-1/2" Slip Joint Nut (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" Slip Joint Nut (Rough Brass)

Brand:
Bluefin
SKU:
TB8U-150
Rating:
(3)
Q&A:
(0)
1-1/2" Slip Joint Nut (Rough Brass)
Magnifying glass
Hover image to zoom
$2.13 each
BOX UP & SAVE 8%
$196.00 box of 100
$1.96 each
In Stock
In Stock
Get 1,782 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
1-1/2" Slip Joint Nut (Rough Brass)

Specs

–
Type:

Nut

Size:

1-1/2"

Material:

Brass

Finish:

Rough Brass

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great service

Order arrived on time. Satisfied customer
Blackhawk
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rough brass slip joint nut

Not a bad nut. Not the heaviest nut but good quality.
Mitch
Ct.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sink tail pipe

perfect fit for kitchen sink tail pipe
vic
beaverton mi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy