Apply to be a TradeMaster!
Main product image of 1" x 10" MPT Solid Brass Tank Tee Package, 40-60 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1" x 10" MPT Solid Brass Tank Tee Package, 40-60 PSI (Lead Free)

Brand:
Bluefin
SKU:
TTPS100-10-B
Rating:
(0)
Q&A:
(0)
1" x 10" MPT Solid Brass Tank Tee Package, 40-60 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$78.88 each
In Stock
In Stock
Get 149 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI

Description

–
NOTE: Image depicted may not be reflective of actual package

This Solid Brass Tank Tee Package consist of:
  • (1) TTS100-10 : 1" x 10" Center to End Solid Brass Tank Tee (Lead Free)
    • Tank Connection: 1" MPT
    • In-Line Connection: 1" MPT x 3/4" FPT
    • Centre End Length: 10"
    • Drain/Relief Ports: (2) 1/2"
    • Accessory Ports: (2) 1/4"
  • (1) BDM050 :1/2" MPT Boiler Drain, Male Threaded (Lead Free)
  • (1) PG-100NL : 1/4" NPT, 2" Dial, Lower Mount No Lead Pressure Gauge (0-100 PSI)
    • PSI Range: 0-100
    • Connection: Lead Free Brass
    • Operating Temperature: 32°F-104°F
  • (1) 9013FSG2J24: Pressure Switch
    • Standard Duty Switch
    • Pressure Setting (Close-Open): 40-60
    • Connection: 1/4" FPT
  • (1) BRN025-300 : 1/4" x 3" Brass Nipple
  • (1) RFV050-75 :1/2" Brass Relief Valve (75 PSI)
    • Size (In): 1/2" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F

Specs

–
Application:

Accessory

Package Type:

Tank Tee Package

Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Max Pressure (PSI):

60

Min Pressure (PSI):

40

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy