Shop Klein Tools Limited Time Promotion
Main product image of 1" x 10" MPT Union Brass Tank Tee Package, 30-50 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1" x 10" MPT Union Brass Tank Tee Package, 30-50 PSI (Lead Free)

Brand:
Bluefin
SKU:
TTPU100-10
Rating:
(1)
Q&A:
(0)
1" x 10" MPT Union Brass Tank Tee Package, 30-50 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$129.14 each
In Stock
In Stock
Get 210 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Min Pressure (PSI)
30 PSI

Description

–
This Union Brass Tank Tee Package consists of:

  • (1)TTU100-10: 1" X 10" Centre to End Union Tank Tee
    • Tank Connection: 1" MPT
    • In-Line Connection: 1" MPT x 3/4" FPT
    • Centre End Length: 10"
    • Drain/Relief Ports: (2) 1/2" FPT
    • Accessory Ports: (2) 1/4" FPT
  • (1) BDM050:: 1/2" MPT Boiler Drain, Male Threaded (Lead Free)
  • (1) 9013FSG2J21:Water Pump Pressure Switch, 30/50 PSI, DPST
    • Standard Duty Switch
    • Pressure Setting (Close-Open): 30-50
    • Connection: 1/4" FPT
  • (1) BRN025-300: 1/4" x 3" Brass Nipple
  • (1) RFV050-75:: 1/2" Brass Relief Valve (75 PSI)
    • Size (In): 1/2" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F
  • (1) SLCT100: 1" Threaded Spring Loaded Check Valve, Lead Free
    • Max. Temp: 180°F
    • Max. Pressure: 200 PSI
  • (1) BVT100: 1" Full Port Threaded Ball Valve (Lead Free)
  • Specs

    –
    Application:

    Accessory

    Package Type:

    Tank Tee Package

    Tank Connection:

    1" MPT

    Material:

    Brass

    Lead Free:

    Yes

    Max Pressure (PSI):

    50

    Min Pressure (PSI):

    30

    Brass Alloy:

    C46400

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    3 out of 1 review
    3
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    100%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Sneaky marketing

    You don't get what you see in the pictures Read the description of parts in the kit
    Mike
    Wi
    5 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy