Apply to be a TradeMaster!
Main product image of 3/4" x 20 ft. Blue PEX-b Tubing, Straight Length
Magnifying glass
Hover image to zoom

3/4" x 20 ft. Blue PEX-b Tubing, Straight Length

Brand:
Bluefin
SKU:
TU075-20-B
Rating:
(1)
Q&A:
(0)
3/4" x 20 ft. Blue PEX-b Tubing, Straight Length
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
Clamp, Crimp, PEX Compression, PEX Press, Push Fit
Product Highlight: Length (Feet)
20' Length
Product Highlight: Size
3/4"
Product Highlight: Material
PEX

Description

–
1 month UV Protection layer

Please Note: PEX tubing is unstable under UV light. To ensure the long term stability of PEX, care must be taken to avoid overexposing the product to sunlight, both before and after the time of installation.

Bluefin PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Bluefin PEX pipe allows for fast and easy installation.

Specs

–
Length (Feet):

20'

Size:

3/4"

Material:

PEX

Fitting System Compatibility:

Clamp

Crimp

PEX Compression

PEX Press

Push Fit

Shape:

Straight

Grade:

PEX-b

Color:

Blue

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Straight!

these straight lengths make our finished work look so much cleaner. Straight pipe is much easier to work with! Please keep the supply available!
Teddy
new jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?