Apply to be a TradeMaster!
Main product image of B-207 60" Shower Curtain Rod w/ Concealed Mounting (Satin)
Magnifying glass
Hover image to zoom

B-207 60" Shower Curtain Rod w/ Concealed Mounting (Satin)

Brand:
Bobrick
SKU:
B-207X60
Rating:
(0)
Q&A:
(0)
B-207 60" Shower Curtain Rod w/ Concealed Mounting (Satin)
Magnifying glass
Hover image to zoom
$90.56 each
In Stock
In Stock
Get 48 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin
Product Highlight: Length (Inches)
60" Length

Description

–
The shower curtain rod is made of Stainless Steel with a satin finish and features a 20-gauge (1.0 mm) thickness. The shower curtain rod has an outside diameter of 1" (25 mm). The flanges are chrome-plated plastic with a Bright Polished finish, measuring 1-3/8" (35 mm) in diameter. The unit comes equipped with concealed mounting brackets for a sleek appearance.

60" (1525mm) length. 1" (25mm) diameter rod is 20-gauge (1.0mm), type 304 Stainless Steel, satin finish. 1 3/8" (35mm) diameter flanges are chrome-plated plastic, bright-polished finish; mount on concealed wall brackets.

Features
  • Stainless Steel curtain rod
  • Satin finish on curtain rod
  • Bright Polished finish on flanges
  • Concealed mounting brackets

Specs

–
Finish:

Satin

Length (Inches):

60"

Product Type:

Shower Rod

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy