Apply to be a TradeMaster!
Main product image of B-221.mblk Surface Mounted Seat-cover Dispenser (Matte Black)
Magnifying glass
Hover image to zoom

B-221.mblk Surface Mounted Seat-cover Dispenser (Matte Black)

Brand:
Bobrick
SKU:
B-221.MBLK
Rating:
(0)
Q&A:
(0)
B-221.mblk Surface Mounted Seat-cover Dispenser (Matte Black)
Magnifying glass
Hover image to zoom
$118.80 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Matte black powder coated finish Stainless Steel. Dispenses 250 single- or half-fold toilet seat covers or one box. Fills from bottom. Unit 15-3/4" W, 11" H, 2" D (400 x 280 x 50mm). Allow 5" (125mm) minimum clearance from bottom of dispenser to top of any horizontal projection for filling dispenser from below unit.

Specs

–
Finish:

Matte Black

Product Type:

Seat Cover Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy