Apply to be a TradeMaster!
Main product image of B-232 24" Hook Strip (Satin)
Magnifying glass
Hover image to zoom

B-232 24" Hook Strip (Satin)

Brand:
Bobrick
SKU:
B-232X24
Rating:
(0)
Q&A:
(0)
B-232 24" Hook Strip (Satin)
Magnifying glass
Hover image to zoom
$91.35 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Type 304 Stainless Steel, satin finish. Hooks are 1" W, 6-1/2" H (25 x 165mm); project 2 1/4" (55mm) from wall. Mounting strip is 4" (100mm) high and has 1/4" (6mm) return.

Specs

–
Finish:

Satin

Product Type:

Robe Hook

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy