Apply to be a TradeMaster!
Main product image of B-270 ConturaSeries Surface Mounted Space-saving Sanitary Towel Disposal (Satin)
Magnifying glass
Hover image to zoom

B-270 ConturaSeries Surface Mounted Space-saving Sanitary Towel Disposal (Satin)

Brand:
Bobrick
SKU:
B-270
Rating:
(1)
Q&A:
(0)
B-270 ConturaSeries Surface Mounted Space-saving Sanitary Towel Disposal (Satin)
Magnifying glass
Hover image to zoom
$72.04 each
In Stock
In Stock
Get 21 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
This modern, sleek unit with easy-closing, strong hinged lid ensures optimum convenience for your customers. Save space and ensure cleanliness with this sanitary napkin receptacle! This receptacle is made of satin-finish Stainless Steel and features a one-piece construction and drawn cover. Its tight fitting lid helps contain odor, and the receptacle accepts disposable paper liners The unit also features a slim, space-saving design, so you'll have no problem finding space for it in your restroom!

Satin-finish Stainless Steel. Cover is drawn, one-piece construction; secured to cabinet with full-length Stainless Steel piano-hinge. Capacity: 1.0-gal. (3.8-L). Unit 7 1/2" W, 10" H, 3 13/16" D (190 x 255 x 95mm).

  • Accommodates disposable paper liners for easy maintenance and cleanliness.
  • Modern high-end, one-piece construction
  • Secured to cabinet with full-length Stainless Steel piano-hinge.

Specs

–
Product Type:

Waste Receptacle

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Extremely expensive

Way too expensive for a little tin box. No hardware included. hangs on keyhole slots with no access to slots. Bad engineering. Supplyhouse did everything wrong and lost the package several times causing me to reschedule with my customer 3 times
Whatsinaname
Shambala, NV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy