Apply to be a TradeMaster!
Main product image of B- 270625 ClassicSeries surface-mounted Napkin/tampon Vendor, 25-cent Operation (Satin)
Magnifying glass
Hover image to zoom

B- 270625 ClassicSeries surface-mounted Napkin/tampon Vendor, 25-cent Operation (Satin)

Brand:
Bobrick
SKU:
B-270625
Rating:
(0)
Q&A:
(0)
B- 270625 ClassicSeries surface-mounted Napkin/tampon Vendor, 25-cent Operation (Satin)
Magnifying glass
Hover image to zoom
$789.60 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The surface mounted sanitary napkin and tampon dispenser provides convenience and discretion to your employees and guests in the restroom. The napkin/tampon dispenser has a stainless-steel satin-finish and accepts one quarter (U.S. or Canadian). It accommodates 30 tampons and 20 napkins.

11-7/8" W x 25-7/8" H. Adjustable flange surface mounts the unit. Push-Button Operation, Less Than 5 Lb of Force, No Grasping, Pinching or Twisting of the Wrist. Easy access Product tray. Single-coin slots are key to jam-resistant operation. Accepts one quarter (U.S. or Canadian). Push-button coin return cancels Product selection. Returned coin or wrong coin (1¢, 5¢,10¢) by-pass mechanism and drop into Product tray. Empty Product indicator automatically blocks coin slot. Easy Product loading, no weights. Holds 30 tampons, 20 napkins. Two tumbler door locks keyed like other Bobrick accessories. Separately-keyed coin box lock for management access. Easy 25¢, Token or Free field coin conversion. Type 304 satin-finish Stainless Steel on exposed surfaces.

Order part No. 3706-250 for a free vend conversion kit to satisfy free menstrual product requirements in schools. Order part No. 3706-166 for a token vend conversion kit.

  • Satin-finish
  • Stainless Steel
  • Surface mounted
  • Holds 30 tampons and 20 napkins
  • Easy access product tray
  • Single-coin slots offer jam-resistant operation
  • Accepts one quarter (U.S. or Canadian)
  • Tumbler locked coin box
  • Two tumbler door locks on outside surface
  • Red indicator displayed when empty
  • Vendor product selection and coin return pushbutton-operation shall be certified ADA-ABA, ICC/ANSI A117.1 complaint by third party (certification available on request) for operation with one hand with less than 5 pounds of force (22.2 N) without tight grasping, pinching, or twisting of the wrist.
  • Push-Button operation, less than 5 lb. of force, no grasping, pinching, or twisting of the wrist
  • Token or free conversion kits available

Specs

–
Finish:

Satin

Product Type:

Napkin/Tampon Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy