Apply to be a TradeMaster!
Main product image of B-2706C ClassicSeries Surface-Mounted Napkin/tampon Vendor, Free Vend Operation (Satin)
Magnifying glass
Hover image to zoom

B-2706C ClassicSeries Surface-Mounted Napkin/tampon Vendor, Free Vend Operation (Satin)

Brand:
Bobrick
SKU:
B-2706C
Rating:
(0)
Q&A:
(0)
B-2706C ClassicSeries Surface-Mounted Napkin/tampon Vendor, Free Vend Operation (Satin)
Magnifying glass
Hover image to zoom
$789.60 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The surface mounted sanitary napkin and tampon dispenser provides convenience and discretion to your employees and guests in the restroom. We are committed to ending period poverty and promoting optimal access to menstrual care products. If there is a need to covert this free machine to a token or coin operated vendor conversion kits are available.

11-7/8" W x 25-7/8" H. Adjustable flange surface mounts the unit. Push-Button Operation, Less Than 5 Lb of Force, No Grasping, Pinching or Twisting of the Wrist. Easy access Product tray. Single-coin slots are key to jam-resistant operation. Easy Product loading, no weights. Holds 30 tampons, 20 napkins. Two tumbler door locks keyed like other Bobrick accessories. Easy Free to 25¢, 50¢ or Token field coin conversion. Type 304 satin-finish Stainless Steel on exposed surfaces. Patented.

  • Satin-finish
  • Stainless Steel
  • Surface mounted
  • Holds 30 tampons and 20 napkins
  • Easy access product tray
  • Single-coin slots offer jam-resistant operation
  • Tumbler locked coin box
  • Two tumbler door locks on outside surface
  • Red indicator light displayed when empty
  • Vendor product selection and coin return pushbutton-operation shall be certified ADA-ABA, ICC/ANSI A117.1 complaint by third party (certification available on request) for operation with one hand with less than 5 pounds of force (22.2 N) without tight grasping, pinching, or twisting of the wrist.
  • Push button operation, less than 5 Lb. of force, no grasping, pinching, or twisting of the wrist
  • Token or coin conversion kits available.

Specs

–
Product Type:

Napkin/Tampon Dispenser

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy