Apply to be a TradeMaster!
Main product image of B-295 16" Stainless Steel Shelf (Satin)
Magnifying glass
Hover image to zoom
B-295 16" Stainless Steel Shelf (Satin)
Magnifying glass
Hover image to zoom
$74.62 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The ulility shelf is crafted from resilient 18-gauge (1.2mm) Stainless Steel, with a sleek satin finish. The shelf's mounting brackets, welded for durability, are constructed from 16-gauge (1.6mm) Stainless Steel. Measuring 16" (405 mm) in length by 5" (125mm) in width, with 3/4" (19mm) return edges for added stability. The front edge is hemmed to ensure safe handling, providing peace of mind for all.

16" (405mm) long x 5" (125mm) wide, 18-gauge (1.2mm), type 304 Stainless Steel, satin finish. 3/4" (19mm) return edge; front edge is hemmed for safety. Brackets are 16-gauge (1.6mm).

  • Satin finish
  • Stainless Steel
  • Surface mounted
  • Hemmed edges

Specs

–
Product Type:

Shelf

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy