Apply to be a TradeMaster!
Main product image of B-35639 Surface-Mounted Waste Receptacle w/ Disposal Door (Satin)
Magnifying glass
Hover image to zoom

B-35639 Surface-Mounted Waste Receptacle w/ Disposal Door (Satin)

Brand:
Bobrick
SKU:
B-35639
Rating:
(0)
Q&A:
(0)
B-35639 Surface-Mounted Waste Receptacle w/ Disposal Door (Satin)
Magnifying glass
Hover image to zoom
$366.51 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Surface-mounted satin-finish Stainless Steel with all-welded construction. Flush lock. Door is secured to cabinet with a concealed, full-length Stainless Steel piano-hinge, cable door-swing limiter and equipped with a tumbler lock keyed like other Bobrick washroom accessories. Self-closing panel covers disposal opening. Waste bin constructed of heavy-gauge Stainless Steel with a capacity of 3-gal (11.3 L). Skirt is removable in the field for optional Recessed mounting.

Unit Size: 14-3/16" W x 28-3/16" H x 4-1/2" D (360 x 715 x 115mm).

Specs

–
Product Type:

Waste Receptacle

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy