Apply to be a TradeMaster!
Main product image of B-3725 115v Ada Recessed Hand Dryer (Satin)
Magnifying glass
Hover image to zoom

B-3725 115v Ada Recessed Hand Dryer (Satin)

Brand:
Bobrick
SKU:
B-3725115V
Rating:
(0)
Q&A:
(0)
B-3725 115v Ada Recessed Hand Dryer (Satin)
Magnifying glass
Hover image to zoom
$1,456.26 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Contemporary design, ADA compliant Recessed hand dryer. 6" deep drying alcove with a curved back and a ceramic water ABSorbent surface to capture and evaporate water. Type 304 satin-finish, Stainless Steel. Dryer delivers a 17-second dry time at a mere 70dBA and a sustainable power rating of 1.0kW

115V AC, 8.5 Amp., 50/60 Hz, 1000 Watts, Single Phase, cULus Listed

208-240V AC 4.0-4.4 Amp, 50/60 Hz, 1000 Watts, Single Phase, cULus Listed and CE marked.

Specs

–
Product Type:

Hand Dryer

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy