Apply to be a TradeMaster!
Main product image of B-38030 115v Recessed Paper Towel Dispenser/automatic Hand Dryer/waste Bin (3-in-1 Unit) (Satin)
Magnifying glass
Hover image to zoom

B-38030 115v Recessed Paper Towel Dispenser/automatic Hand Dryer/waste Bin (3-in-1 Unit) (Satin)

Brand:
Bobrick
SKU:
B-38030115V
Rating:
(0)
Q&A:
(0)
B-38030 115v Recessed Paper Towel Dispenser/automatic Hand Dryer/waste Bin (3-in-1 Unit) (Satin)
Magnifying glass
Hover image to zoom
$2,023.11 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Flush TrimLine design, space-saving cabinet depth, and satin finish Stainless Steel door compliments any washroom from Class-A offices to fine restaurants. Door has 90° return, conceals flange. Dispenses 600 multi-fold or 450 C-fold paper towels. Built-in TowelMate. Removable leak-proof, 3.6-gal (13.7 L) waste container.

Available in:
  • B-38030 115V: Automatic Hand Dryer: 110-120V AC, 8.0 Amp, 920 Watts, 50/60 Hz, Single Phase, CUListed
  • B-38030 230V: Automatic Hand Dryer: 208-240V AC, 3.6-4.0 Amp, 750-950 Watts, 50/60 Hz, Single Phase, CE marked, CUListed, Meets Electrical Safety Requirement AS/NZS 600335


Rough wall opening 362 x 1412 x 100mm (14-1/4" x 55-9/16" x 4")

Specs

–
Product Type:

Paper Towel Dispenser

Waste Receptacle

Hand Dryer

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy