Apply to be a TradeMaster!
Main product image of B-4998 Swing-up Grab Bar (Satin)
Magnifying glass
Hover image to zoom

B-4998 Swing-up Grab Bar (Satin)

Brand:
Bobrick
SKU:
B-4998
Rating:
(0)
Q&A:
(0)
B-4998 Swing-up Grab Bar (Satin)
Magnifying glass
Hover image to zoom
$452.97 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–

Constructed from high-quality Stainless Steel, this wall mounted swing-up grab bar has a 1-1/4-inch (32 mm) in diameter. A satin-finish slip-resistant surface guarantees optimal safety during use. The swing-up feature allows manual adjustment, smoothly moving into the up or down positions to accommodate arrivals and departures and increasing mobility and accessibility in the restroom. The grab bar is designed with a counterweight, so the grab bar returns to its default upright position when not in use. When properly installed the unit demonstrates strength by withstanding up to 500 lb. (227 kg).


1-1/4" (32mm) diameter tubing. Satin-Finish, slip-resistant surface Stainless Steel grab bar for bath/shower/toilet compartment. Exposed mounting. Add .99 for peened surface. 


Available finishes:

  • B-4998 Satin
  • B-4998.99 Satin, peened

Featuress:

  • Satin finish
  • Stainless Steel
  • Surface mounted
  • Supports loads up to 500 lb. (227 kg)

Specs

–
Product Type:

Grab Bar

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy