Apply to be a TradeMaster!
Main product image of B-5191 Folding Shower Seat (Ivory)
Magnifying glass
Hover image to zoom

B-5191 Folding Shower Seat (Ivory)

Brand:
Bobrick
SKU:
B-5191
Rating:
(0)
Q&A:
(0)
B-5191 Folding Shower Seat (Ivory)
Magnifying glass
Hover image to zoom
$345.46 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Ivory

Description

–
Compact design. Seat is constructed of durable, water-resistant, ivory colored, 5/16" (8mm) thick solid phenolic. Frame and mounting bracket are type 304 Stainless Steel and self-locking mechanism. Supports up to 500 lbs (227 kg) when properly installed. Seat 18" (455mm) wide, projects 15-13/16" (400mm) from wall.

SAFETY WARNING: Shower seats are no stronger than the anchors and walls to which they are attached and must be firmly secured in order to support the loads for which they are intended. Consult and comply with local building codes. To avoid potential injury, the building owner or maintenance personnel should remove the shower seat from service if the shower seat is not adequately secured to the wall. In the interests of safety and the protection of end users, this seat should not be used to support weights exceeding 500lbs (227 kg). To avoid potential seat malfunction, DO NOT use seat if weight exceeds 500 lbs (227 kg). Failure to abide by this warning may result in seat malfunctioning, potentially causing minor to moderate injury.

Specs

–
Product Type:

Seat

Finish:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy