Apply to be a TradeMaster!
Main product image of B-5193 Folding Shower/dressing Area Seat (Ivory)
Magnifying glass
Hover image to zoom

B-5193 Folding Shower/dressing Area Seat (Ivory)

Brand:
Bobrick
SKU:
B-5193
Rating:
(0)
Q&A:
(0)
B-5193 Folding Shower/dressing Area Seat (Ivory)
Magnifying glass
Hover image to zoom
$504.66 each
In Stock
In Stock
Get 13 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Ivory

Description

–
Experience the convenience of the compact design, incorporating a seat made of robust, water-resistant, ivory-colored solid phenolic material, measuring 5/16" (8mm) in thickness. The seat also folds up when not in use for additional space saving. The spring in the baseplate holds the seat in the folded position until pulled down when needed, ensuring the users safety. The seat supports weight up tp 500 lb. when installed correctly. The frame and mounting bracket are constructed from self-locking Stainless Steel, ensuring security and durability. This seat offers ample space and comfort.

Compact design. Seat is constructed of durable, water-resistant, ivory colored, 5/16" (8mm) thick solid phenolic. Frame and mounting bracket are type 304 Stainless Steel and self-locking mechanism. Supports up to 500 lbs (227 kg) when properly installed. Seat 25.5" (648mm) wide, projects 15-13/16" (400mm) from wall.

SAFETY WARNING: Shower seats are no stronger than the anchors and walls to which they are attached and must be firmly secured in order to support the loads for which they are intended. Consult and comply with local building codes. To avoid potential injury, the building owner or maintenance personnel should remove the shower seat from service if the shower seat is not adequately secured to the wall. In the interests of safety and the protection of end users, this seat should not be used to support weights exceeding 500lbs (227 kg). To avoid potential seat malfunction, DO NOT use seat if weight exceeds 500 lbs (227 kg). Failure to abide by this warning may result in seat malfunctioning, potentially causing minor to moderate injury.

  • Seat: plastic laminate with matte-finish
  • Ivory
  • Frame: Stainless Steel
  • Surface mounted
  • Fold up seat
  • Seat weight capacity 500 lb.

Specs

–
Product Type:

Seat

Finish:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy