Apply to be a TradeMaster!
Main product image of B-5806.99 36" X 1-1/4" Diameter Straight Grab Bar, Peened (Satin)
Magnifying glass
Hover image to zoom

B-5806.99 36" X 1-1/4" Diameter Straight Grab Bar, Peened (Satin)

Brand:
Bobrick
SKU:
B-5806.99X36
Rating:
(0)
Q&A:
(0)
B-5806.99 36" X 1-1/4" Diameter Straight Grab Bar, Peened (Satin)
Magnifying glass
Hover image to zoom
$50.75 each
In Stock
In Stock
Get 19 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Finish
Satin

Description

–


1-1/4" (32mm) diameter tubing. Satin-Finish, slip-resistant surface Stainless Steel grab bar for bath/shower/toilet compartment. Snap Flange. Add .99 for peened surface.

Available lengths straight/satin
  • B-5806 x 18 18" (455mm)
  • B-5806 x 24 24" (610mm)
  • B-5806 x 30 30" (760mm)
  • B-5806 x 36 36" (915mm)
  • B-5806 x 42 42" (1065mm)
  • B-5806 x 48 48" (1220mm)

Available lengths straight/peened
  • B-5806.99 x 18 18" (455mm)
  • B-5806.99 x 24 24" (610mm)
  • B-5806.99 x 30 30" (760mm)
  • B-5806.99 x 36 36" (915mm)
  • B-5806.99 x 42 42" (1065mm)
  • B-5806.99 x 48 48" (1220mm)

Features

  • Satin finish
  • Stainless Steel
  • Surface mounted
  • Supports loads up to 900 lb. (408 kg)
  • Should comply with ADAAG in U.S.A.

Specs

–
Length (Inches):

36"

Product Type:

Grab Bar

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy