Apply to be a TradeMaster!
Main product image of B-580616 42" x 1-1/4" Diameter Vinyl-coated Grab Bar w/ Snap Flange (White)
Magnifying glass
Hover image to zoom

B-580616 42" x 1-1/4" Diameter Vinyl-coated Grab Bar w/ Snap Flange (White)

Brand:
Bobrick
SKU:
B-580616X42
Rating:
(0)
Q&A:
(0)
B-580616 42" x 1-1/4" Diameter Vinyl-coated Grab Bar w/ Snap Flange (White)
Magnifying glass
Hover image to zoom
$98.88 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
42" Length
Product Highlight: Finish
White

Description

–
1-1/4" (32mm) Diameter. Vinyl-coated grab bar for bath/shower/toilet compartment. Bars are corrosion resistant, zinc coated steel pipe with vinyl antibacterial, biocompatible, and warm-to-the-touch coating.

Available lengths:
  • B-580616 x 18 18" (455mm)
  • B-580616 x 24 24" (610mm)
  • B-580616 x 36 36" (915mm)
  • B-580616 x 42 42" (1065mm)

Specs

–
Product Type:

Grab Bar

Length (Inches):

42"

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy