Apply to be a TradeMaster!
Main product image of B-5806 24" Straight Grab Bar (Satin)
Magnifying glass
Hover image to zoom

B-5806 24" Straight Grab Bar (Satin)

Brand:
Bobrick
SKU:
B-5806X24
Rating:
(0)
Q&A:
(0)
B-5806 24" Straight Grab Bar (Satin)
Magnifying glass
Hover image to zoom
$37.79 each
In Stock
In Stock
Get 42 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Satin

Description

–
This 24-inch (610 mm) long grab bar is made of durable Stainless Steel, featuring a 1-1/4-inch (32 mm) diameter. Its slip-resistant surface ensures utmost safety during use, making it ideal for bath, shower, or toilet applications. With its snap flange and versatile mounting options (vertical or horizontal), this grab bar offers convenience and reliability. When properly installed, it can withstand a weight of up to 900 lb. (408 kg). Compliant with accessible design standards, including ADAAG in the U.S.A., this grab bar guarantees structural strength.

1-1/4" (32mm) diameter tubing. Satin-Finish, slip-resistant surface Stainless Steel grab bar for bath/shower/toilet compartment. Snap Flange. Add .99 for peened surface.

Available lengths straight/satin
  • B-5806 x 18 18" (455mm)
  • B-5806 x 24 24" (610mm)
  • B-5806 x 30 30" (760mm)
  • B-5806 x 36 36" (915mm)
  • B-5806 x 42 42" (1065mm)
  • B-5806 x 48 48" (1220mm)

Available lengths straight/peened
  • B-5806.99 x 18 18" (455mm)
  • B-5806.99 x 24 24" (610mm)
  • B-5806.99 x 30 30" (760mm)
  • B-5806.99 x 36 36" (915mm)
  • B-5806.99 x 42 42" (1065mm)
  • B-5806.99 x 48 48" (1220mm)

Features

  • Satin finish
  • Stainless Steel
  • Surface mounted
  • Supports loads up to 900 lb. (408 kg)
  • Should comply with ADAAG in U.S.A.

Specs

–
Product Type:

Grab Bar

Length (Inches):

24"

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy