Apply to be a TradeMaster!
Main product image of B-5897.99 1-1/4" Diameter Two-wall Toilet Compartment Grab Bar, Peened (Satin)
Magnifying glass
Hover image to zoom

B-5897.99 1-1/4" Diameter Two-wall Toilet Compartment Grab Bar, Peened (Satin)

Brand:
Bobrick
SKU:
B-5897.99
Rating:
(0)
Q&A:
(0)
B-5897.99 1-1/4" Diameter Two-wall Toilet Compartment Grab Bar, Peened (Satin)
Magnifying glass
Hover image to zoom
$155.26 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
42" W x 54" D (107 x 137cm), 1-1/4" (32mm) dia., peened finish. Constructed of 18-gauge (1.2mm), type 304 satin-finish Stainless Steel tubing. Concealed mounting flange 1/8" (3mm) thick, type 304 Stainless Steel plate, 2" W x 3-1/8" H (50 x 80mm), with screw holes for concealed anchors. Cover is 22-gauge (0.8mm), type 304 Stainless Steel with satin finish, 3-1/4" (85mm) diameter. Cover snaps over mounting flange to conceal screws.

Specs

–
Product Type:

Grab Bar

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy