Apply to be a TradeMaster!
Main product image of B-6047 60" ClassicSeries extra-heavy-duty Shower Curtain Rod (Satin)
Magnifying glass
Hover image to zoom

B-6047 60" ClassicSeries extra-heavy-duty Shower Curtain Rod (Satin)

Brand:
Bobrick
SKU:
B-6047X60
Rating:
(0)
Q&A:
(0)
B-6047 60" ClassicSeries extra-heavy-duty Shower Curtain Rod (Satin)
Magnifying glass
Hover image to zoom
$69.33 each
In Stock
In Stock
Get 12 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length
Product Highlight: Finish
Satin

Description

–
The shower curtain rod is made of Stainless Steel with a satin finish, featuring an 18-gauge (1.2 mm) thickness. The extra-heavy-duty shower curtain rod has an outside diameter of 1-1/4" (32 mm). The flanges are one piece and die-formed. The shower curtain rod is surface mounted to ensure a secure installation.

60" (1525mm) length. Type 304 Stainless Steel, satin finish. 18-gauge (1.2mm), 1-1/4" (32mm) diameter rod. Flanges are 2-1/2" (65mm) square.

  • Stainless Steel
  • Satin finish
  • Surface mounted

Specs

–
Product Type:

Shower Rod

Length (Inches):

60"

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy