Apply to be a TradeMaster!
Main product image of B-673 24" Surface-Mounted Towel Bar (Satin)
Magnifying glass
Hover image to zoom

B-673 24" Surface-Mounted Towel Bar (Satin)

Brand:
Bobrick
SKU:
B-673X24
Rating:
(0)
Q&A:
(0)
B-673 24" Surface-Mounted Towel Bar (Satin)
Magnifying glass
Hover image to zoom
$73.12 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Satin

Description

–
For use in hospital and hotel bathrooms. Stainless Steel. 3/4" (19mm) square towel bar. Projects 3-1/4" (85mm) from wall.

Available Towel Bar Lengths and Finishes:
  • B-673 x 18 : 18" (455mm), Bright-polished
  • B-673 x 24 : 24" (610mm), Bright-polished
  • B-6737 x 24 : 24" (610mm), Satin

Specs

–
Length (Inches):

24"

Product Type:

Towel Bar

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy