Apply to be a TradeMaster!
Main product image of B-6806 12" Straight Grab Bar (Satin)
Magnifying glass
Hover image to zoom

B-6806 12" Straight Grab Bar (Satin)

Brand:
Bobrick
SKU:
B-6806X12
Rating:
(0)
Q&A:
(0)
B-6806 12" Straight Grab Bar (Satin)
Magnifying glass
Hover image to zoom
$37.03 each
In Stock
In Stock
Get 18 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin
Product Highlight: Length (Inches)
12" Length

Description

–
Keep your customers safe with this sleek grab bar! Choose between satin or brushed finish Stainless Steel. Concealed mounting with a snap flange for a clean and finished look. ADA Compliant. This is a great addition to any public restroom or shower stall.

1-1/2" (38mm) diameter tubing. Satin-Finish, slip-resistant surface Stainless Steel grab bar for bath/shower/toilet compartment. Snap Flange. Add .99 for peened surface.

18-gauge, type 304 Stainless Steel tubing, ensures durability and corrosion resistance.

Available in a range of lengths to suit your space in satin finish

Available lengths straight/satin
  • B-6806 x 12: 12" (305mm)
  • B-6806 x 18: 18" (455mm)
  • B-6806 x 24: 24" (610mm)
  • B-6806 x 30: 30" (760mm)
  • B-6806 x 36: 36" (915mm)
  • B-6806 x 42: 42" (1065mm)
  • B-6806 x 48: 48" (1220mm)


Available lengths straight/peened:
  • B-6806.99 x 12: 12" (305mm)
  • B-6806.99 x 18: 18" (455mm)
  • B-6806.99 x 24: 24" (610mm)
  • B-6806.99 x 30: 30" (760mm)
  • B-6806.99 x 36: 36" (915mm)
  • B-6806.99 x 42: 42" (1065mm)
  • B-6806.99 x 48: 48" (1220mm)

Specs

–
Finish:

Satin

Length (Inches):

12"

Product Type:

Grab Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy