Apply to be a TradeMaster!
Main product image of B-7125 Instadry Surface Mounted Hand Dryer (Satin)
Magnifying glass
Hover image to zoom

B-7125 Instadry Surface Mounted Hand Dryer (Satin)

Brand:
Bobrick
SKU:
B-7125
Rating:
(0)
Q&A:
(0)
B-7125 Instadry Surface Mounted Hand Dryer (Satin)
Magnifying glass
Hover image to zoom
$1,429.39 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The InstaDry surface mounted Stainless Steel hand dryer operates with high-speed for a quicker drying experience. The dryer operates on 110-240 volts. This dryer is ADA-compliant when installed per the install instructions because it protrudes no more than 4" from the wall. The air-inlet features a vandal-resistant grille. The low-profile cover protrudes no more than 4" (100 mm) from the wall and is securely fastened to the mounting base with two concealed hex screws, specifically designed to deter tampering. This dryer is ADA-compliant when installed per the install instructions because it protrudes no more than 4" from the wall. Equipped with an infrared sensor, this hand dryer instantly activates when hands are placed under the air-outlet opening, right in the path of the sensor.

Contemporary design, ADA compliant Surface-Mounted high-speed hand dryer. Type 304 satin-finish, Stainless Steel dryer delivers a less than 12-second dry time and a best-in-class power rating of only 200 watts (0.2 kW.) Dryer is universal, with one model accommodating voltages from 110-240V.

110V-240V AC, 0.88-1.76 Amp, 50/60 Hz, 200 Watts, Single Phase, cULus Listed and CE marked.

Features
  • Satin-finish
  • Stainless Steel
  • Surface mounted
  • 200 watts (0.2 kW)
  • Operates with 110-240 V
  • Air-inlet vandal-resistant grille
  • Automatic thermal-overload switch
  • Infrared sensor operation
  • Automatic shut off approximately 85 seconds
  • 5-year limited warranty
  • ADA-Compliant
  • Unit is cULus listed
  • CE marked

Specs

–
Finish:

Satin

Product Type:

Hand Dryer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy