Apply to be a TradeMaster!
Main product image of B-7128 Quietdry Series, Trimdry surface Mounted Ada Compliant Hand Dryer (Satin)
Magnifying glass
Hover image to zoom

B-7128 Quietdry Series, Trimdry surface Mounted Ada Compliant Hand Dryer (Satin)

Brand:
Bobrick
SKU:
B-7128115V
Rating:
(0)
Q&A:
(0)
B-7128 Quietdry Series, Trimdry surface Mounted Ada Compliant Hand Dryer (Satin)
Magnifying glass
Hover image to zoom
$739.97 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The QuietDry Series, TrimDry Surface-Mounted hand dryer part of Bobrick's QuietDry Series, is available in 115 V and 230 V configurations, and is ADA-compliant when properly installed. Its stainless-steel cover is complemented by black plastic trim. The air-inlet features a vandal-resistant grille. The low-profile cover protrudes a mere 4" (100 mm) from the wall and is securely fastened to the mounting base with two concealed hex screws, specifically designed to deter tampering. Two coiled nickel-chrome heating elements are encased in a mica frame, shielded by automatic thermal-overload switches for utmost safety. Equipped with an infrared sensor, this hand dryer instantly activates when hands are placed under the air-outlet opening, right in the path of the sensor.

Durable, 22-gauge, Type 304 satin-finish Stainless Steel cover with black plastic trim, automatic operation, dual air outlets.

Features
  • Stainless Steel cover
  • Black plastic trim
  • Surface mounted
  • Dual air outlets
  • 115 V and 230 V configurations
  • Air-inlet vandal-resistant grille
  • Automatic thermal-overload switch
  • Infrared sensor for operation
  • Drying time less than 25 seconds
  • Automatic shut off at 1-1/2 minutes
  • 10-year limited warranty
  • ADA-Compliant
  • VDE approved and CE marked
  • 115 V AC, 15 Amp, 1725 Watts, 50/60 Hz, Single Phase, cULus Listed
  • 208-240 AC, 6.8-7/8 Amp, 50/60 Hz, 1400-1900 Watts, Single Phase, cULus Listed, VDE approved and CE marked.
  • Comply with EU Directive "Restriction of Hazardous Substance" (ROHS) requirements

Specs

–
Product Type:

Hand Dryer

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy