Apply to be a TradeMaster!
Main product image of B-7179 Fino Collection Surface-Mounted Automatic Hand Dryer (Satin)
Magnifying glass
Hover image to zoom

B-7179 Fino Collection Surface-Mounted Automatic Hand Dryer (Satin)

Brand:
Bobrick
SKU:
B-7179
Rating:
(0)
Q&A:
(0)
B-7179 Fino Collection Surface-Mounted Automatic Hand Dryer (Satin)
Magnifying glass
Hover image to zoom
$1,427.50 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Satin

Description

Seam welded Stainless Steel high-speed hand dryer with power consumption of just 200 watts. GreenSpec certified and ADA compliant with less than 4" protrusion from the wall. CULus-listed and CE-marked.

Features
  • Width: 11-11/16" (297mm)
  • Height: 13-7/16" (342mm)
  • Depth: 3-15/16" (100mm), ADA compliant.
  • Power: 110 240 volts 50/60 Hz
  • Current Consumption: 2.0 Amps, 115 volts/1.0 Amps, 230 volts
  • Nominal Output: 0.2 kW
  • Drying Speed: 10-12 Seconds.
  • Control System: Automatic, infrared, no-touch.
  • Air: 34 m3/h, 50 m/s, 100mm, 23°C, 20°C ambient
  • Material: Type 304, 18 gauge (1.2mm), Stainless Steel.
  • Finish: Satin finish as standard.

Specs

Finish:

Satin

Product Type:

Hand Dryer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy